Buy more than* S$200* and get FREE SHIPPING

  • Long Ball Point Hex Key

Long Ball Point Hex Key GXBL-20

Item.#
08383313
Mfr.#
GXBL-20
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Hardness
HRC54 to 59
Weight (g)
3
2014 TRUSCO Published Page
2-0434
Opposite Side Dimension(mm)
2
Finishing Material
Chrome vanadium steel
TRUSCO Part Number
125-3166
Length L1 x L2 (mm)
16x100