Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Ball Point Hex Key

Long Ball Point Hex Key GXBL-25

Item.#
08383322
Mfr.#
GXBL-25
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hardness
HRC54 to 59
2014 TRUSCO Published Page
2-0434
Opposite Side Dimension(mm)
2.5
TRUSCO Part Number
125-3174
Finishing Material
Chrome vanadium steel
Length L1 x L2 (mm)
18x112
Weight (g)
5.2