Buy more than* S$200* and get FREE SHIPPING

  • Long Ball Point Hex Key

Long Ball Point Hex Key GXBL-30

Item.#
08383331
Mfr.#
GXBL-30
Package Qty.
1PC
Ship pack of
1
7.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
HRC54 to 59
Weight (g)
8.8
2014 TRUSCO Published Page
2-0434
Opposite Side Dimension(mm)
3
Finishing Material
Chrome vanadium steel
TRUSCO Part Number
125-3182
Length L1 x L2 (mm)
20x126