Buy more than* S$200* and get FREE SHIPPING

  • Long Ball Point Hex Key

Long Ball Point Hex Key GXBL-50

Item.#
08383356
Mfr.#
GXBL-50
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
HRC54 to 59
Length L1 x L2 (mm)
28x160
Weight (g)
30
Finishing Material
Chrome vanadium steel
Opposite Side Dimension(mm)
5
TRUSCO Part Number
125-3204