Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Ball Point Hex Key

Long Ball Point Hex Key GXBL-60

Item.#
08383365
Mfr.#
GXBL-60
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
HRC54 to 59
Length L1 x L2 (mm)
32x180
Weight (g)
50
Finishing Material
Chrome vanadium steel
Opposite Side Dimension(mm)
6
TRUSCO Part Number
125-3212