Buy more than* S$200* and get FREE SHIPPING

  • Long Ball Point Hex Key

Long Ball Point Hex Key GXBL-80

Item.#
08383383
Mfr.#
GXBL-80
Package Qty.
1PC
Ship pack of
1
15.66 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Hardness
HRC54 to 59
Weight (g)
100
2014 TRUSCO Published Page
2-0434
Opposite Side Dimension(mm)
8
Finishing Material
Chrome vanadium steel
TRUSCO Part Number
125-3221
Length L1 x L2 (mm)
36x200