Buy more than* S$200* and get FREE SHIPPING

  • Ball-Point Hexagonal Bars

Ball-Point Hexagonal Bars GXBL-9S

Item.#
08383401
Mfr.#
GXBL-9S
Package Qty.
1Set(9PC)
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
HRC54-59
Number of Set Items
9
Set Contents
(mm)1.5/2/2.5/3/4/5/6/8/10
2015 Trusco Published Pages
2 0449
Finishing Material
Chrome vanadium steel
Mass (g/set)
450
Weight (g)
450
TRUSCO Part Number
125-2984
2014 TRUSCO Published Page
2-0434