Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hex Key Wrenches

Hex Key Wrenches GX-15

Item.#
08383471
Mfr.#
GX-15
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Finishing Material
Chrome vanadium steel
Long Side (mm)
50
TRUSCO Part Number
125-3697
Hardness
HRC54 to 59
Opposite Side Dimension(mm)
1.5
Weight (g)
1.0