Buy more than* S$200* and get FREE SHIPPING

  • Hex Key Wrenches
  • Hex Key Wrenches
  • Hex Key Wrenches

Hex Key Wrenches GX-120

Item.#
08383496
Mfr.#
GX-120
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Finishing Material
Chrome vanadium steel
Weight (g)
176.0
Short Side (mm)
40
Hardness
HRC54 to 59
Long Side (mm)
140
TRUSCO Part Number
125-3808
Opposite Side Dimension(mm)
12.0