Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Key Wrenches
  • Hex Key Wrenches
  • Hex Key Wrenches

Hex Key Wrenches GX-140

Item.#
08383505
Mfr.#
GX-140
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Finishing Material
Chrome vanadium steel
Short Side (mm)
45
Long Side (mm)
160
Hardness
HRC54 to 59
TRUSCO Part Number
125-3816
Opposite Side Dimension(mm)
14.0
Weight (g)
280.0