Buy more than* S$200* and get FREE SHIPPING

  • Hex Key Wrenches

Hex Key Wrenches GX-25

Item.#
08383514
Mfr.#
GX-25
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Finishing Material
Chrome vanadium steel
Long Side (mm)
63
TRUSCO Part Number
125-3735
Hardness
HRC54 to 59
Opposite Side Dimension(mm)
2.5
Weight (g)
3.2