Buy more than* S$200* and get FREE SHIPPING

  • Hex Key Wrenches

Hex Key Wrenches GX-20

Item.#
08383523
Mfr.#
GX-20
Package Qty.
1PC
Ship pack of
1
2.18 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Finishing Material
Chrome vanadium steel
Opposite Side Dimension(mm)
2
Weight (g)
1.8
Hardness
HRC54 to 59
Short Side (mm)
16
Long Side (mm)
56
TRUSCO Part Number
125-3701