Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Key Wrenches

Hex Key Wrenches GX-30

Item.#
08383532
Mfr.#
GX-30
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Finishing Material
Chrome vanadium steel
Opposite Side Dimension(mm)
3.0
Weight (g)
5.4
Hardness
HRC54 to 59
Short Side (mm)
20
Long Side (mm)
71
TRUSCO Part Number
125-3743