Buy more than* S$200* and get FREE SHIPPING

  • Hex Key Wrenches

Hex Key Wrenches GX-40

Item.#
08383541
Mfr.#
GX-40
Package Qty.
1PC
Ship pack of
1
2.73 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Finishing Material
Chrome vanadium steel
Long Side (mm)
80
TRUSCO Part Number
125-3751
Hardness
HRC54 to 59
Opposite Side Dimension(mm)
4
Weight (g)
10
Short Side (mm)
22