Buy more than* S$200* and get FREE SHIPPING

  • Hex Key Wrenches

Hex Key Wrenches GX-50

Item.#
08383557
Mfr.#
GX-50
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Finishing Material
Chrome vanadium steel
Opposite Side Dimension(mm)
5.0
Weight (g)
18.0
Hardness
HRC54 to 59
Short Side (mm)
25
Long Side (mm)
90
TRUSCO Part Number
125-3760