Buy more than* S$200* and get FREE SHIPPING

  • Hex Key Wrenches

Hex Key Wrenches GX-60

Item.#
08383566
Mfr.#
GX-60
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Finishing Material
Chrome vanadium steel
TRUSCO Part Number
125-3778
Opposite Side Dimension(mm)
6.0
Hardness
HRC54 to 59
Weight (g)
30.0
Short Side (mm)
28
Long Side (mm)
100