Buy more than* S$200* and get FREE SHIPPING

  • Hex Key Wrenches
  • Hex Key Wrenches
  • Hex Key Wrenches

Hex Key Wrenches GX-80

Item.#
08383575
Mfr.#
GX-80
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Finishing Material
Chrome vanadium steel
Long Side (mm)
112
TRUSCO Part Number
125-3786
Hardness
HRC54 to 59
Opposite Side Dimension(mm)
8.0
Weight (g)
62.0
Short Side (mm)
32