Buy more than* S$200* and get FREE SHIPPING

  • Hexagonal-bars long wrench

Hexagonal-bars long wrench GXL-40

5.00 (1)
Item.#
08383654
Mfr.#
GXL-40
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opposite Side Dimension(mm)
4
Short Side (mm)
23
Weight (g)
16
TRUSCO Part Number
125-4049
Long Side (mm)
142
Hardness
HRC54 to 59
Finishing Material
Chrome vanadium steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-02-04 12:00:45
There is no problem in use at all. Even if you buy it as a set, things with a small diameter may be damaged or lost, so it is convenient to buy with roses.