Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hexagonal-bars long wrench

Hexagonal-bars long wrench GXL-80

5.00 (1)
Item.#
08383681
Mfr.#
GXL-80
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0469
Long Side (mm)
200
Hardness
HRC54 to 59
Finishing Material
Chrome vanadium steel
Opposite Side Dimension(mm)
8.0
Short Side (mm)
36
Weight (g)
100.0
TRUSCO Part Number
125-4073
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-02-04 12:00:45
There is no problem in use at all. Even if you buy it as a set, things with a small diameter may be damaged or lost, so it is convenient to buy with roses.