Buy more than* S$200* and get FREE SHIPPING

  • Hexagonal Bar Wrenches

Hexagonal Bar Wrenches G369-R40

5.00 (1)
Item.#
08383715
Mfr.#
G369-R40
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Under Head Length (mm)
25
Weight (g)
18
Dimension (mm)
4
2015 Trusco Published Pages
2 0452
Finishing Material
Chrome vanadium steel
Opposite Side Dimension(mm)
4
Overall Length (mm)
142
TRUSCO Part Number
125-3646
2014 TRUSCO Published Page
2-0437
Length L1 x L2 (mm)
25x138
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation work of equipment installed on the floor
5
From Japan
On 2013-01-31 13:40:03
It is used for attaching / detaching M10 hexagon socket head bolt which is located slightly backwards, facing directly under the equipment to be fixed on the floor. It is fixed to the place deeper than the length of the bolt, but with this magic ring it is convenient to detach the bolt without dropping it in the hole.
This review is about item#08383706.