Buy more than* S$200* and get FREE SHIPPING

  • Hex Wrench Set

Hex Wrench Set TTX-9S

4.50 (2)
Item.#
08383767
Mfr.#
TTX-9S
Package Qty.
1Set(9PCSet)
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Set Contents (mm)
1.5,2,2.5,3,4,5,6,8,10
Hardness
HRC53 to 57
Finishing Material
Chrome vanadium steel
Number of Set Items
9
Weight (g)
400
TRUSCO Part Number
250-4812
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment Relationship Assembly
5
From Japan
On 2015-07-20 17:54:40
I am satisfied with ease of use.
This review is about item#08383767.
Tightening of vacuum metal seal part
4
From Japan
On 2012-02-08 12:03:14
It is easier to apply torque, and it is easier to turn it into a narrow angle so as to easily apply force. However, the torsion side (the side on which the mountain is on) is low in resistance to twisting or broken if the same torque was applied. It was 3 mm broken, passed away from the bending part with no hindrance. The trial period is roughly roughly 100 cent most.
This review is about item#08383767.