Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Torsion Wrench

Torsion Wrench TTX-100

Item.#
08383776
Mfr.#
TTX-100
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
For the place where recessed machinery and facilities, etc. and narrowly inside the engine, for tightening and loosening work of hex socket head cap screw in intricate place., For the place where recessed machinery and facilities, etc. and narrowly inside the engine, for tightening and loosening work of hex socket head cap screw in intricate place.
Hardness
HRC53 to 57
Length L1 x L2 (mm)
27.5x224
Opposite Side Dimension(mm)
10
Overall Length (mm)
224
2014 TRUSCO Published Page
2-0486
Finishing Material
Chrome vanadium steel
Under Head Length (mm)
17.5
Weight (g)
183
TRUSCO Part Number
250-4901