Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torsion Wrench

Torsion Wrench TTX-25

Item.#
08383803
Mfr.#
TTX-25
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the place where recessed machinery and facilities, etc. and narrowly inside the engine, for tightening and loosening work of hex socket head cap screw in intricate place., For the place where recessed machinery and facilities, etc. and narrowly inside the engine, for tightening and loosening work of hex socket head cap screw in intricate place.
Hardness
HRC53 to 57
Length L1 x L2 (mm)
8.0x112
Opposite Side Dimension(mm)
2.5
Overall Length (mm)
112
2014 TRUSCO Published Page
2-0486
Finishing Material
Chrome vanadium steel
Under Head Length (mm)
5.5
Weight (g)
5
TRUSCO Part Number
250-4847