Buy more than* S$200* and get FREE SHIPPING

  • Torsion Wrench

Torsion Wrench TTX-30

Item.#
08383812
Mfr.#
TTX-30
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For the place where recessed machinery and facilities, etc. and narrowly inside the engine, for tightening and loosening work of hex socket head cap screw in intricate place., For the place where recessed machinery and facilities, etc. and narrowly inside the engine, for tightening and loosening work of hex socket head cap screw in intricate place.
Hardness
HRC53 to 57
TRUSCO Part Number
250-4855
Under Head Length (mm)
7
Weight (g)
8
2014 TRUSCO Published Page
2-0486
Finishing Material
Chrome vanadium steel
Length L1 x L2 (mm)
10.0x126
Opposite Side Dimension(mm)
3
Overall Length (mm)
126