Buy more than* S$200* and get FREE SHIPPING

  • Hex Key Wrench Set

Hex Key Wrench Set GHM8-2512

Item.#
08383864
Mfr.#
GHM8-2512
Package Qty.
1Set(8PCSet)
Ship pack of
1
12.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Contents (mm)
2.5,3,4,5,6,8,10,12
Hardness
HRC42 to 45
Finishing Material
Chrome vanadium steel
Number of Set Items
8
Weight (g)
420
TRUSCO Part Number
125-2771