Buy more than* S$200* and get FREE SHIPPING

  • Hex Wrench Set, Pocket Knife Type

Hex Wrench Set, Pocket Knife Type GN6-310

4.75 (4)
Item.#
08383882
Mfr.#
GN6-310
Package Qty.
1Set(6PCSet)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Set Items
6
Finishing Material
Chrome vanadium steel
Weight (g)
400
Hardness
HRC42 to 45
Set Contents (mm)
3,4,5,6,8,10
TRUSCO Part Number
125-2119
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For equipment maintenance
5
From Japan
On 2017-12-12 10:45:15
It does not fall apart, easy to take out, easy to apply force.
This review is about item#8383873.
I am using it for maintenance of power tools
4
From Japan
On 2016-08-18 17:13:23
I thought that the size of the wrench was larger than I thought. I used to using it while I went
This review is about item#8383882.
Repair of steel furniture.
5
From Japan
On 2015-11-06 14:58:52
I thought that it would be easier to put more force if the grip was more easily grasped with more roundness.
This review is about item#08383882.
Opening and closing of valve of outdoor unit by air conditioning work
5
From Japan
On 2014-03-24 17:43:39
It is very handy because 10M is a wrench set.
This review is about item#08383882.