Buy more than* S$200* and get FREE SHIPPING

  • Allen Wrenches, 7pcs
  • Allen Wrenches, 7pcs
  • Allen Wrenches, 7pcs

Allen Wrenches, 7pcs GN7-156

4.00 (2)
Item.#
08383891
Mfr.#
GN7-156
Package Qty.
1Set
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0481
Number of Set Items
7
Weight (g)
145
TRUSCO Part Number
125-2127
Set Contents (mm)
1.5, 2, 2.5, 3, 4, 5, 6
Hardness
HRC42 to 45
Finishing Material
Chrome vanadium steel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Construction
3
From Japan
On 2016-04-15 18:51:39
I use it with a degree of temporary closing that does not allow usability that is less convenient than I thought.
This review is about item#08383891.
Machine adjustment, assembly of mold etc.
5
From Japan
On 2013-08-16 13:41:08
A small hexagonal bar L-type wrench will not be found soon, so it is convenient to have it all together. It is easy to use because it is a knife type and it is useful. In my work it is more appreciated if the size is reduced to 5 mm and the whole is small and light.
This review is about item#08383891.