Buy more than* S$200* and get FREE SHIPPING

  • Ring hexagonal bars 8 wrench set

Ring hexagonal bars 8 wrench set GR10-1510

4.00 (1)
Item.#
08383925
Mfr.#
GR10-1510
Package Qty.
1Set(10PCSet)
Ship pack of
1
11.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/set)
290
Hardness
HRC42 to 45
Finishing Material
Chrome vanadium steel
TRUSCO Part Number
125-2364
Set Contents (mm)
1.5,2,2.5,3,4,5,5.5,6,8,10
Weight (g)
290
Overall Length (mm)
/ 145 when folded
2014 TRUSCO Published Page
2-0481
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Demolition of pipe bets
4
From Japan
On 2014-05-28 09:17:11
I bought a spare wrench, pliers etc. prepared at the dismantling of the bed at my parent's house and made a purchase with a hexagonal wrench. Even women who passed the age of 60 could be dismantled smoothly.
This review is about item#08383934.