Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ring hexagonal bars 8 wrench set

Ring hexagonal bars 8 wrench set GR8-210

4.00 (1)
Item.#
08383934
Mfr.#
GR8-210
Package Qty.
1Set(8PCSet)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
Folding time of 145
Number of Set Items
8
Hardness
HRC42 - 45
Finishing Material
Chromium vanadium steel
TRUSCO Part Number
125-2356
Set Contents (mm)
2, 2.5, 3, 4, 5, 6, 8, 10
Weight (g)
270
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Demolition of pipe bets
4
From Japan
On 2014-05-28 09:17:11
I bought a spare wrench, pliers etc. prepared at the dismantling of the bed at my parent's house and made a purchase with a hexagonal wrench. Even women who passed the age of 60 could be dismantled smoothly.
This review is about item#08383934.