Buy more than* S$200* and get FREE SHIPPING

  • Allen Wrenches, 9pcs

Allen Wrenches, 9pcs TX-9S

Item.#
08383943
Mfr.#
TX-9S
Package Qty.
1Set(9PCSet)
Ship pack of
1
33.18 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0478
Number of Set Items
9
Weight (g)
367
TRUSCO Part Number
279-4802
Set Contents (mm)
1.5 2 2.5 3 4 5 6 8 10
Hardness
HRC52 to 56
Finishing Material
Chrome vanadium steel hard chrome plating