Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Point Hex Key Wrench Set

Ball Point Hex Key Wrench Set TXB-9S

5.00 (1)
Item.#
08383952
Mfr.#
TXB-9S
Package Qty.
1Set(9PCSet)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Contents (mm)
1.5-2.2-.5 3.4.5.6.8.10
Hardness
HRC52 to 56
Finishing Material
Chrome vanadium steel hard chrome plating
Number of Set Items
9
Weight (g)
362
TRUSCO Part Number
279-4799
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of legs of standing signs, Other screw fastening of steel furniture etc.
5
From Japan
On 2015-11-06 14:56:07
Where you can use it diagonally, the place you can use it was convenient, even though it was somewhat narrow.
This review is about item#08383952.