Buy more than* S$200* and get FREE SHIPPING

  • T type handle ball point wrench

T type handle ball point wrench TTB-100

5.00 (2)
Item.#
08384022
Mfr.#
TTB-100
Package Qty.
1PC
Ship pack of
1
16.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
HRC45 - 57
E
109
D
207
B
147
TRUSCO Part Number
279-4721
Opposite Side Dimension(mm)
10
C
22
Weight (g)
213
Overall Length (mm)
207
Finishing Material
Chromium vanadium steel Hard chrome plating Grip/ABS resin
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tightening of the angle is required bis
5
From Japan
On 2015-04-01 19:03:17
Is convenient can approach from an oblique
This review is about item#08384031.
Vacuum chamber opening and closing of the
5
From Japan
On 2014-03-10 16:46:40
Unlike ordinary wrench, for you are with easy to hold grip, easy-to-use. Moreover, it is because it has been filled wrench size to grip, even if entered in the tool box, also good to be able to confirm the wrench size at a glance.
This review is about item#08383977.