Buy more than* S$200* and get FREE SHIPPING

  • 2.3-claw hook combination type gear puller

2.3-claw hook combination type gear puller TCRV-4

Item.#
08384047
Mfr.#
TCRV-4
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Diameter of Item (mm)
76
Maximum Diameter of Item (mm)
102
Weight (kg)
1.36
2014 TRUSCO Published Page
2-0326
Claw Range Length (mm)
80
TRUSCO Part Number
287-0878