Buy more than* S$200* and get FREE SHIPPING

  • 2.3-claw hook combination type gear puller

2.3-claw hook combination type gear puller TCRV-7

Item.#
08384056
Mfr.#
TCRV-7
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Diameter of Item (mm)
76
TRUSCO Part Number
287-0860
Claw Range Length (mm)
130
Weight (kg)
2.98
Maximum Diameter of Item (mm)
178