Slide type Gear Puller TSG-160
(2)
Item.#
08384074
Mfr.#
TSG-160
Package Qty.
1PC
Ship pack of
1
Item Feature
Caution
Do not use in hanging work while the direction of the claw is changed., Do not use in hanging work while the direction of the claw is changed.
Breaking Load (kN)
60
Dimensions A (mm)
22
Weight (kg)
2.8
2014 TRUSCO Published Page
2-0328
Dimensions D (mm)
40 to 160
Dimension H (mm)
140
TRUSCO Part Number
242-6501
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Repair of marine engine
From Japan
On 2016-07-04 16:44:52
Purchased for work in a narrow engine room. The bolt was too long to use. If there is a notation of the full length of the bolt it will be saved.
Removing Inserts with Small Gaps
From Japan
On 2015-09-12 23:12:33
It is ideal for places where it is not covered by regular puller because the nail part is horizontal. It is also very easy to use without the play of nails. I bought three nails before but there was inconvenience when installing three. I am very happy to try it this time.
Top