Buy more than* S$200* and get FREE SHIPPING

  • Slide type Gear Puller
  • Slide type Gear Puller
  • Slide type Gear Puller

Slide type Gear Puller TSG-80

4.00 (2)
Item.#
08384092
Mfr.#
TSG-80
Package Qty.
1PC
Ship pack of
1
81.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use in hanging work while the direction of the claw is changed.
Breaking Load (kN)
40
Dimensions A (mm)
17
Weight (kg)
1.0
2014 TRUSCO Published Page
2-0328
Dimensions D (mm)
30 to 80
Dimension H (mm)
90
TRUSCO Part Number
242-6480
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of marine engine
3
From Japan
On 2016-07-04 16:44:52
Purchased for work within a narrow engine room. Bolt could not be used too long. Representation of the total length of the bolt is also helpful if any.
This review is about item#08384074.
Removing a gap of less insert
5
From Japan
On 2015-09-12 23:12:33
It is ideal for places where not applied the claw portions of normal for nearly horizontal puller. The nails of play has also become to those without very easy to use. I purchased the previous three claws Three, there was inconvenience during installation. I am very happy to try to use this time.
This review is about item#08384074.