Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Auto Guard Cutter

Auto Guard Cutter TAG-1

1.00 (1)
Item.#
08384101
Mfr.#
TAG-1
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0656
Compatible Replacement Blade
TAG-K10, TAG-K10
Weight (g)
85.7, 85.7
TRUSCO Part Number
275-5891, 275-5891
2014 TRUSCO Published Page
2-0630, 2-0630
Blade Thickness (mm)
0.6, 0.6
Overall Length (mm)
139, 139
Accessories
Bladed one, One with blade
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Unpacking operation
1
From Japan
On 2016-04-11 18:44:42
Although it can be evaluated that the safety is high, it is not suitable for work. In the work of cutting the PP band, cutting the tape of the cardboard box, etc., if the protection guide can not be cut at once, the protection guide popping out and the useless movement increases. It is not something that I could use for work that requires speed. The price is also high, and the smaller cutter of 100 yen shop is better.
This review is about item#08384101.