Buy more than* S$200* and get FREE SHIPPING

  • Auto Guard Cutter Balde

Auto Guard Cutter Balde TAG-K10

2.50 (2)
Item.#
08384117
Mfr.#
TAG-K10
Package Qty.
1Pack(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0656
Weight (g)
40, 40
TRUSCO Part Number
275-5904, 275-5904
2014 TRUSCO Published Page
2-0630
Compatible Body
TAG-1, TAG-1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For unpacking operation
1
From Japan
On 2016-04-16 10:16:17
Although it understands if used, because of the structure of the main body, only about 5 mm of the tip of the blade is used. I do not use anything to use it at work, because cardboard can not be cut at once.
This review is about item#08384117.
Removal of paint after peeling
4
From Japan
On 2015-02-10 08:11:01
Since both ends are rounded, scratches are hard to enter
This review is about item#08384117.