Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multi Use Cutter

Multi Use Cutter TD48A

Item.#
08384205
Mfr.#
TD48A
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting table cloth, rug, and plastic etc., Ideal for cutting table cloth, carpets, plastic, etc, For cutting table cloth, rug, and plastic etc., For cutting table cloth, rug, and plastic etc., Ideal for cutting table cloth, carpets, plastic, etc, For cutting table cloth, rug, and plastic etc., For cutting table cloth, rug, and plastic etc., Ideal for cutting table cloth, carpets, plastic, etc, For cutting table cloth, rug, and plastic etc., For cutting table cloth, rug, and plastic etc., Ideal for cutting table cloth, carpets, plastic, etc, For cutting table cloth, rug, and plastic etc.
2014 TRUSCO Published Page
2-0611, 2-0611
Blade Length (mm)
43, 43
Finishing Material
SUS420 J2, SUS420 J2
TRUSCO Part Number
261-8893, 261-8893
2015 Trusco Published Pages
2 0652
Blade Thickness (mm)
2.2, 2.2
Weight (g)
110, 110
Overall Length (mm)
185, 185