Buy more than* S$200* and get FREE SHIPPING

  • Multi-Cutter

Multi-Cutter TD48

Item.#
08384214
Mfr.#
TD48
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Paper, cardboard, table cloth, cloth, pruning of plants, Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Paper, cardboard, table cloth, cloth, pruning of plants, Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Paper, cardboard, table cloth, cloth, pruning of plants, Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Paper, cardboard, table cloth, cloth, pruning of plants, Pruning of paper, cardboard, tablecloth, cloth, and vegetation.
2014 TRUSCO Published Page
2-0611
Cutting Capability (mm)
(Cardboard): 5. (Plastic): 2. (Such as a table cloth / cloth): 2, (Cardboard): 5 
Weight (g)
110, 110
Overall Length (mm)
190, 190
2015 Trusco Published Pages
2 0652
Blade Thickness (mm)
2.2, 2.2
Blade Length (mm)
42, 42
Finishing Material
SUS420 J2, SUS420 J2
TRUSCO Part Number
261-8885, 261-8885