Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multi Cutter

Multi Cutter

Item.#
08384223
Package Qty.
1PCC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Cutting paper, plastic, cloth, pruning flowers, cutting wires, Cutting paper, plastic, cloth, pruning flowers, cutting wires, Cutting paper, plastic, cloth, pruning flowers, cutting wires, Cutting paper, plastic, cloth, pruning flowers, cutting wires
2014 TRUSCO Published Page
2-0611
Cutting Capability (mm)
(Cardboard): 5. (Plastic): 2. (Such as a table cloth / cloth): 2
Weight (g)
150
Overall Length (mm)
190
2015 Trusco Published Pages
2 0652
Blade Thickness (mm)
2.5
Blade Length (mm)
42
Finishing Material
SUS420 J2
TRUSCO Part Number
261-8869