Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • All Purpose Scissors

All Purpose Scissors

Item.#
08384232
Package Qty.
1PCC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0637
Blade Thickness (mm)
2.0
Weight (g)
30
Overall Length (mm)
130
Application
Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material
2014 TRUSCO Published Page
2-0615
Blade Length (mm)
50
Finishing Material
SUS420 J1
TRUSCO Part Number
261-8923