Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • All Purpose Scissors

All Purpose Scissors

Item.#
08384241
Package Qty.
1PCC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0637
Blade Thickness (mm)
2.0
Weight (g)
35
Overall Length (mm)
160
Application
Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material
2014 TRUSCO Published Page
2-0615
Blade Length (mm)
62
Finishing Material
SUS420 J1
TRUSCO Part Number
261-8931