Buy more than* S$200* and get FREE SHIPPING

  • All Purpose Scissors

All Purpose Scissors

Item.#
08384257
Package Qty.
1PCC
Ship pack of
1
26.14 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0637
Blade Thickness (mm)
2.0
Weight (g)
70
Overall Length (mm)
180
Application
Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material
2014 TRUSCO Published Page
2-0615
Blade Length (mm)
79
Finishing Material
SUS420 J1
TRUSCO Part Number
261-8940