Buy more than* S$200* and get FREE SHIPPING

  • All purpose scissors 200 Mm

All purpose scissors 200 Mm TD821-200

Item.#
08384266
Mfr.#
TD821-200
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material
2014 TRUSCO Published Page
2-0615
Blade Length (mm)
83, 83
Finishing Material
SUS420 J1, SUS420 J1
TRUSCO Part Number
261-8958, 261-8958
2015 Trusco Published Pages
2 0637
Blade Thickness (mm)
2.0, 2.0
Weight (g)
75, 75
Overall Length (mm)
200, 200
Application
Ideal for cutting of home use, cloth, paper material, etc.