Buy more than* S$200* and get FREE SHIPPING

  • All purpose scissors 210mm

All purpose scissors 210mm TD820

4.00 (3)
Item.#
08384275
Mfr.#
TD820
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Cutting for home use, industrial use, woven fabrics, paper material, plastic sheeting, etc., Cutting at home and industrial use, woven fabrics, paper material, vinyl sheet, etc, Cutting for home use, industrial use, woven fabrics, paper material, plastic sheeting, etc.
Finishing Material
SUS420 J1, SUS420 J1
2014 TRUSCO Published Page
2-0615
Blade Length (mm)
90, 90
TRUSCO Part Number
261-8915, 261-8915
Cutting Capability (mm)
0.8 (Cross), 0.8 (Cross)
Overall Length (mm)
210, 210
Blade Thickness (mm)
2.5, 2.5
Weight (g)
90, 90
Application
Ideal for home use, industrial, woven fabrics, paper material, vinyl sheet, etc, Ideal for home use, industrial, woven fabrics, paper material, vinyl sheet, etc, Ideal for home use, industrial use, woven fabrics, paper material, plastic sheeting, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:04:44
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#8384284.
Cutting of curing tape
5
From Japan
On 2015-10-14 11:47:04
I bought it to cut the curing tape after sealing was completed. The sharpness is a feeling that it is for running fossil professional. Although opening and closing is a little hard, I think that it will become familiar within using it.
This review is about item#08384284.
For crushed paper and rubber
2
From Japan
On 2015-02-08 20:24:25
It may be weaker than I thought. I hope things that are a little more robust.
This review is about item#08384275.