Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coping saw 285 mm
  • Coping saw 285 mm
  • Coping saw 285 mm

Coping saw 285 mm CS-160

4.67 (6)
Item.#
08384424
Mfr.#
CS-160
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0633
Blade Length (mm)
160, 160
Overall Length (mm)
285, 285
Application
Cutting of iron (less than HV400) / wood / plastic material, Cutting of iron (less than HV400) / wood / plastic material, Cutting of iron (less than 400 HV), wood, and plastic material.
2014 TRUSCO Published Page
2-0608
Weight (g)
184, 184
TRUSCO Part Number
215-7314, 215-7314
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
To woodworking
4
From Japan
On 2018-06-12 09:50:21
There is no need to prepare a thread saw, but a curved line that can not be cut with an ordinary saw ... I find it useful. Sharpness is good! ... I did not feel it, but since there are tasks that can only be done with this tool, I think that it is a good tool to have one.
This review is about item#8384424.
Fine cutting of plastic.
4
From Japan
On 2018-05-21 18:28:09
It is better to turn in either direction. It is unsuitable for detailed work. It is perfect for cutting for disposing plastics etc.
This review is about item#8384424.
To cut the bike plastic fender
5
From Japan
On 2017-09-24 00:08:08
Curved surfaces can be pulled well without difficulty. The price is also cheap and firm product.
This review is about item#8384424.
Cut aluminum 3 mm board
5
From Japan
On 2017-08-11 18:27:50
The aluminum 3 mm thick board was cut roundly. It was easier to trace a circle than a normal thread saw, and it was able to cut beautifully. Sharpness is slightly inferior to ordinary thread saw, but it is satisfactory.
This review is about item#8384424.
For material cutting
5
From Japan
On 2017-07-12 15:40:02
Especially problems are not found. I can use it ordinary as a normal saw.
This review is about item#8384424.
Aluminum sheet processing
5
From Japan
On 2014-12-11 15:09:06
This product is considered equivalent to freeway coping saw of discontinued item. I do not know whether the blade standards are the same, but I will recommend it if I buy a new one. As a good point, you can cut it freely as described. There is more durability of Noko than imagined, so it can be quite impossible. As a bad point, it will take experience until you can cut straight, say 10 cm if you cut it down, then you better buy a replacement blade if you cut the metal plate. It became difficult to use after cutting 30 cm. If you cut wood, replacement blades are not necessary. As a precaution, it seems that the blade is oriented. Please check and install it.
This review is about item#08384424.