Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coping saw replacement blade

Coping saw replacement blade SB-160

5.00 (1)
Item.#
08384451
Mfr.#
SB-160
Package Qty.
1Pack(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0633
Blade Length (mm)
160, 160
TRUSCO Part Number
215-7322, 215-7322
2014 TRUSCO Published Page
2-0608
Weight (g)
3, 3
Application
Cutting of iron (less than HV400) / wood / plastic material, Cutting of iron (less than HV400) / wood / plastic material, Cutting of iron (less than 400 HV), wood, and plastic material.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking work (pattern making)
5
From Japan
On 2014-05-07 19:15:30
You can only create special patterns with this.
This review is about item#08384451.