Buy more than* S$200* and get FREE SHIPPING

  • Saw Frame 250mm

Saw Frame 250mm PHF

2.00 (2)
Item.#
08384467
Mfr.#
PHF
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0633
Saw Blade Length (mm)
250, 250
Finishing Material
W chrome plating, W chrome plated
Specification
Pistol type, Pistol type, Pistol type
2014 TRUSCO Published Page
2-0608
Weight (g)
400, 400
TRUSCO Part Number
118-3931, 118-3931
Accessories
One HSS steel 250mm saw blade, One HSS steel 250mm saw blade
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Iron pipe cutting
1
From Japan
On 2018-04-23 13:21:14
Although it says that you can use 300 mm blades for explanation, it can not be used! It is written as 250 mm for the goods that arrived. The explanation is incorrect. Other commodities may have incorrect explanations! Because this is so, we are unable to sell commodities. From now on I will shop in doubt.
Cutting of aluminum rail
3
From Japan
On 2015-01-20 13:23:58
so-so
This review is about item#08384467.