Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Saw Bow 250mm

Saw Bow 250mm HF

5.00 (1)
Item.#
08384476
Mfr.#
HF
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Saw Blade Length (mm)
250
Finishing Material
W chrome plated
Specification
Rigid Caster
Weight (g)
420
TRUSCO Part Number
118-3923
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum plate
5
From Japan
On 2011-04-25 13:28:17
I like the standard ease of use that has been used since a long time ago
This review is about item#08384476.